Motion
J48532
Pin Punch - 5/32 in Point Diameter, 5 in Overall Length, Steel Material, Hex Handle/Body Style
Mi Item #01160413
MFR #J48532
Price$9.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin Punch - 5/32 in Point Diameter, 5 in Overall Length, Steel Material, Hex Handle/Body Style
Mi Item #01160413
MFR #J48532

Mfr description
J48532 PIN PUNCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.07/each

Specifications

Dimensions

  • Handle/Body Diameter
    5/16 in
  • Overall Length
    5 in
  • Point Diameter
    5/32 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Handle/Body Style
    Hex
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)