Motion
J48732
Pin Punch - 7/32 in Point Diameter, 5-1/2 in Overall Length, Steel Material, Hex Handle/Body Style
Mi Item #01160427
MFR #J48732
Price$12.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin Punch - 7/32 in Point Diameter, 5-1/2 in Overall Length, Steel Material, Hex Handle/Body Style
Mi Item #01160427
MFR #J48732

Mfr description
J48732 PIN PUNCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.51/each

Specifications

Dimensions

  • Handle/Body Diameter
    7/16 in
  • Overall Length
    5-1/2 in
  • Point Diameter
    7/32 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Handle/Body Style
    Hex
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)