Motion
J49116
Pin Punch - 1/16 in Point Diameter, 3-3/4 in Overall Length, Steel Material, Hex Handle/Body Style
MI ITEM #01160479
MFR #J49116
Your Price$7.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin Punch - 1/16 in Point Diameter, 3-3/4 in Overall Length, Steel Material, Hex Handle/Body Style
MI ITEM #01160479
MFR #J49116

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$7.47/each(List $10.45)

Overview

Mfr description
J49116 ROLL PIN PUNCH

Specifications

  • Point Diameter
    1/16 in
  • Overall Length
    3-3/4 in
  • Material
    Steel
  • Handle/Body Style
    Hex
  • Handle/Body Diameter
    1/4 in
  • Non Sparking
    Not Non-Sparking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought