Motion
J49316
Pin Punch - 3/16 in Point Diameter, 5-7/16 in Overall Length, Steel Material, Hex Handle/Body Style
MI ITEM #01160483
MFR #J49316
Price$11.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin Punch - 3/16 in Point Diameter, 5-7/16 in Overall Length, Steel Material, Hex Handle/Body Style
MI ITEM #01160483
MFR #J49316

Mfr description
J49316 ROLL PIN PUNCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.35/each

Specifications

Dimensions

  • Handle/Body Diameter
    3/8 in
  • Overall Length
    5-7/16 in
  • Point Diameter
    3/16 in

Details

  • Handle/Body Style
    Hex
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)