Motion
J49920
Drift Punch - Round Handle/Body Style, 1/2 in Point Diameter, 7-7/8 in Overall Length
MI ITEM #01160553
MFR #J49920
Price$18.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drift Punch - Round Handle/Body Style, 1/2 in Point Diameter, 7-7/8 in Overall Length
MI ITEM #01160553
MFR #J49920

Mfr description
J49920 BRASS DRIFT PUNCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.46/each

Specifications

Dimensions

  • Handle/Body Diameter
    1/2 in
  • Overall Length
    7-7/8 in
  • Point Diameter
    1/2 in

Details

  • Handle/Body Style
    Round
  • Material
    Brass
  • Non Marring
    Non-Marring
  • Non Sparking
    Non-Sparking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)