Motion
GSS486Y-G

BOSTON GEAR
GSS486Y-G

Bevel Gear, 32 DP, 20 PA, 4:1 R, 64 Teeth, Stainless Steel
Mi Item #01160591
MFR #GSS486Y-G
Price$166.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
GSS486Y-G

Bevel Gear, 32 DP, 20 PA, 4:1 R, 64 Teeth, Stainless Steel
Mi Item #01160591
MFR #GSS486Y-G

Mfr description
GSS486Y-G GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.86/each

Specifications

Dimensions

  • Bore Diameter
    5/16 in
  • Face Width
    0.24 in
  • Gear Overall Width
    0.445 in
  • Hub Diameter
    1 in
  • Hub Projection
    0.31 in
  • Mounting Distance
    0.688 in
  • Pitch
    32
  • Pitch Diameter
    2 in
  • Pressure Angle
    20 °
  • Ratio
    4:1
  • Weight
    0.05 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Gear
  • Hub Type
    No Screws
  • Material
    Stainless Steel
  • Number Of Teeth
    64
  • Product Type
    Bevel Gears
  • Tooth Type
    Straight
  • UPC_NO
    781711499955
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)