Motion
J52102
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 12 PT Socket Points, 3/8 in Drive Size, Flex Joint Shaft Style, Number of Sockets: 27 PC
Mi Item #01160596
MFR #J52102
Price$225.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 12 PT Socket Points, 3/8 in Drive Size, Flex Joint Shaft Style, Number of Sockets: 27 PC
Mi Item #01160596
MFR #J52102

Mfr description
J52102 SKT SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.75/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-27/32 in, 1-3/4 in, 1-7/8 in
  • Socket Sizes
    1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in

Details

  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Included Accessories
    Socket Bar, Socket Clip
  • Measurement System
    Imperial
  • Number Of Pieces
    7
  • Number of Sockets
    27 PC
  • Shaft Style
    Flex Joint
  • Socket Points
    12 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662679230500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)