Motion
J52122
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 6 PT Socket Points, 3/8 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 7 PC
Mi Item #01160661
MFR #J52122
Price$80.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 6 PT Socket Points, 3/8 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 7 PC
Mi Item #01160661
MFR #J52122

Mfr description
J52122 SKT SETS
  • Ideal for use on stubborn or damaged fasteners and fasteners made from soft materials
  • High-performance drive configuration allows for quick and easy socket engagement to the fastener flats, not the corners
  • Configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.75/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-5/16 in, 1-1/8 in, 1-3/16 in, 1-3/32 in
  • Socket Sizes
    1/2 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in

Details

  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Included Accessories
    Socket Clip, Socket Bar
  • Measurement System
    Imperial
  • Number Of Pieces
    10
  • Number of Sockets
    7 PC
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662679230609
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)