Motion
J52200
Non-Impact Socket Set - Metric Measurement System, Non-Impact, 12 PT Socket Points, 3/8 in Drive Size, Flex Joint Shaft Style, Number of Sockets: 9 PC
Mi Item #01160718
MFR #J52200
Price$273.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Metric Measurement System, Non-Impact, 12 PT Socket Points, 3/8 in Drive Size, Flex Joint Shaft Style, Number of Sockets: 9 PC
Mi Item #01160718
MFR #J52200

Mfr description
J52200 SKT SET
  • Ideal for use on stubborn or damaged fasteners and fasteners made from soft materials
  • High-performance drive configuration allows for quick and easy socket engagement to the fastener flats, not the corners
  • Configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.54/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-3/4 in, 1-7/8 in
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 9 mm

Details

  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Included Accessories
    Socket Bar, Socket Clip
  • Measurement System
    Metric
  • Number Of Pieces
    7
  • Number of Sockets
    9 PC
  • Shaft Style
    Flex Joint
  • Socket Points
    12 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662679230715
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)