Motion
J52201
Non-Impact Socket Set - Metric Measurement System, Non-Impact, 6 PT Socket Points, 3/8 in Drive Size, Flex Joint Shaft Style, Number of Sockets: 9 PC
MI ITEM #01160721
MFR #J52201
Price$358.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Metric Measurement System, Non-Impact, 6 PT Socket Points, 3/8 in Drive Size, Flex Joint Shaft Style, Number of Sockets: 9 PC
MI ITEM #01160721
MFR #J52201

Mfr description
J52201 SKT SET
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$358.69/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-49/64 in, 1-57/64 in, 1-59/64 in, 1-7/8 in
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm

Details

  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Included Accessories
    Socket Bar, Socket Clip
  • Measurement System
    Metric
  • Number Of Pieces
    10
  • Number of Sockets
    9 PC
  • Shaft Style
    Flex Joint
  • Socket Points
    6 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662679230913

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)