Motion
J52216
Non-Impact Socket Set - Metric Measurement System, Non-Impact, 12 PT Socket Points, 3/8 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 9 PC
Mi Item #01160765
MFR #J52216
Price$83.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Metric Measurement System, Non-Impact, 12 PT Socket Points, 3/8 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 9 PC
Mi Item #01160765
MFR #J52216

Mfr description
J52216 SKT SET
  • Ideal for use on stubborn or damaged fasteners and fasteners made from soft materials
  • High performance drive configuration allows for quick and easy socket engagement to the fastener flats, not the corners
  • Configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.20/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-1/8 in, 1-3/16 in, 1-3/32 in
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 8 mm, 9 mm

Details

  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Included Accessories
    Socket Bar, Socket Clip
  • Manufacturer Upc Number
    662679046811
  • Measurement System
    Metric
  • Number Of Pieces
    12
  • Number of Sockets
    9 PC
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662679230791
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)