Motion
515
Gasket Sealant - Gel, Purple Color, 300 ml, Cartridge
Mi Item #01160798
MFR #515
Price$136.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sealant - Gel, Purple Color, 300 ml, Cartridge
Mi Item #01160798
MFR #515

Mfr description
88541 51580 515 GASKET ELIM 300ML CQ
  • Flexible gasketing material for use on rigid machined flanges with less than 0.015 in gap
  • Flexes with flanges that move in service
  • OEM approved—use where OEs specify 515 or “anaerobic” gasket (cures in absence of air)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$136.79/each

Specifications

Dimensions

  • Package Size
    300 ml
  • Specific Gravity
    1.1

Details

  • Application
    Sealing
  • Chemical Base
    Methacrylate Ester
  • Color
    Purple
  • Flash Point
    199.4 °F
  • Full Cure
    24 hr.
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Cartridge
  • Product Form
    Gel
  • Type
    Oil-Resistant, Noncorrosive
  • UPC_NO
    079340515802
  • Viscosity Class
    High Viscosity
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)