Motion
GSS486Y-P

BOSTON GEAR
GSS486Y-P

Bevel Gear, 32 DP, 20 PA, 4:1 R, 16 Teeth, Stainless Steel
Mi Item #01160838
MFR #GSS486Y-P
Price$171.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
GSS486Y-P

Bevel Gear, 32 DP, 20 PA, 4:1 R, 16 Teeth, Stainless Steel
Mi Item #01160838
MFR #GSS486Y-P

Mfr description
GSS486Y-P GEAR 49994
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$171.26/each

Specifications

Dimensions

  • Bore Diameter
    3/16 in
  • Face Width
    0.24 in
  • Gear Overall Width
    1/2 in
  • Hub Diameter
    0.38 in
  • Hub Projection
    0.22 in
  • Mounting Distance
    1-1/4 in
  • Pitch
    32
  • Pitch Diameter
    1/2 in
  • Pressure Angle
    20 °
  • Ratio
    4:1
  • Weight
    0.05 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Pinion Gear
  • Hub Type
    No Screws
  • Material
    Stainless Steel
  • Number Of Teeth
    16
  • Product Type
    Bevel Gears
  • Tooth Type
    Straight
  • UPC_NO
    781711499948
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)