Motion
J54300
Socket Set - Imperial Measurement System, Number of Sockets: 11 PC, Black Oxide Finish/Coating, Standard Deep Shaft Style, 1/2 in Drive Size, 12 PT Socket Points
MI ITEM #01160964
MFR #J54300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - Imperial Measurement System, Number of Sockets: 11 PC, Black Oxide Finish/Coating, Standard Deep Shaft Style, 1/2 in Drive Size, 12 PT Socket Points
MI ITEM #01160964
MFR #J54300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
J54300 SKT SET
  • Black oxide finish for hand use only.
  • Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
  • The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
  • The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
  • The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.

Specifications

  • Shaft Style
    Standard Deep
  • Number of Sockets
    11 PC
  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Points
    12 PT
  • Socket Sizes
    1-1/16 in, 1-1/8 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 1 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
  • Included Accessories
    Socket Bar, Socket Clip
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text