Motion
J60004
Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Phillips
Mi Item #01161052
MFR #J60004
Price$1.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Phillips
Mi Item #01161052
MFR #J60004

Mfr description
J60004 INSERT BIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.35/each

Specifications

Dimensions

  • Bit Tip Size
    #1
  • Overall Length
    1 in
  • Shank Diameter
    1/4 in

Details

  • Bit Tip Style
    Phillips
  • Double Ended
    Single-Ended
  • Individual Bit Or Bit Set
    Individual Bit
  • Number Of Bits Included
    1
  • Shank Type
    Insert
  • Tamper Resistant
    Not Tamper-Resistant
  • UPC_NO
    662679561376
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)