Motion
J60022
Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Phillips
MI ITEM #01161088
MFR #J60022
Price$1.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Phillips
MI ITEM #01161088
MFR #J60022

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.41/each

Specifications

Dimensions

  • Bit Tip Size
    #3
  • Overall Length
    1 in
  • Shank Diameter
    1/4 in

Details

  • Bit Tip Style
    Phillips
  • Double Ended
    Single-Ended
  • Individual Bit Or Bit Set
    Individual Bit
  • Number Of Bits Included
    1
  • Shank Type
    Insert
  • Tamper Resistant
    Not Tamper-Resistant
  • UPC_NO
    662679561390

Overview

Mfr description
J60022 INSERT BIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought