Motion
J60208
Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Slotted
MI ITEM #01161121
MFR #J60208
List Price$1.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Slotted
MI ITEM #01161121
MFR #J60208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.03/each for your price

Overview

Mfr description
J60208 INSERT BIT

Specifications

  • Individual Bit Or Bit Set
    Individual Bit
  • Number Of Bits Included
    1
  • Bit Tip Style
    Slotted
  • Bit Tip Size
    9/32 in
  • Shank Diameter
    1/4 in
  • Tamper Resistant
    Not Tamper-Resistant
  • Double Ended
    Single-Ended
  • Overall Length
    1 in
  • Shank Type
    Hex
  • UPC_NO
    662679163952

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text