Motion
J61929
Power Screwdriver Bit or Set - Number of Bits Included: 28, Bit Tip Style: Phillips, Slotted, Square, Torx
Mi Item #01161475
MFR #J61929
Price$106.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Screwdriver Bit or Set - Number of Bits Included: 28, Bit Tip Style: Phillips, Slotted, Square, Torx
Mi Item #01161475
MFR #J61929

Mfr description
J61929 BIT SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.11/each

Specifications

Dimensions

  • Bit Tip Size
    #0, #1, #2, #3, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 9/32 in, T10, T15, T20, T25, T30, T40
  • Overall Length
    1-1/4 in
  • Shank Diameter
    1/4 in

Details

  • Bit Tip Style
    Phillips, Slotted, Square, Torx
  • Double Ended
    Single-Ended
  • Individual Bit Or Bit Set
    Bit Set
  • Number Of Bits Included
    28
  • Shank Type
    Hex
  • Specialty Bit Type
    Clutch
  • Tamper Resistant
    Not Tamper-Resistant
  • UPC_NO
    662679560973
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)