Motion
J86000
Cold Chisel Set - Number of Chisels 5, 9-1/4 in Maximum Overall Length, Cold
Mi Item #01161476
MFR #J86000
Price$138.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cold Chisel Set - Number of Chisels 5, 9-1/4 in Maximum Overall Length, Cold
Mi Item #01161476
MFR #J86000

Mfr description
J86000 COLD CHISEL SET
  • Contains: 9-1/2"W x 12"H five-pocket vinyl tool kit (J2409), super-duty cold chisels #J86012 (1/2”), #J86034 (3/4”), #J86038 (3/8”) J86038, #J86058 (5/8”), #J86078 (7/8”)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$138.80/each

Specifications

Dimensions

  • Maximum Cutting Width
    7/8 in
  • Maximum Overall Length
    9-1/4 in
  • Minimum Cutting Width
    3/8 in
  • Minimum Overall Length
    6 in

Details

  • Chisel Type
    Cold
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Handle/Head Style
    Knurled Grip
  • Includes
    Pouch
  • Includes Hand Guard
    Hand Guard Not Included
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Number of Chisels
    5
  • Shank Shape
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)