Motion
J86012
Cold Chisel - Steel Material, Round Shank Shape, 7/16 in Shank Dia, 1/2 in Cutting Width, 6-13/16 in OAL
Mi Item #01161489
MFR #J86012
Price$18.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cold Chisel - Steel Material, Round Shank Shape, 7/16 in Shank Dia, 1/2 in Cutting Width, 6-13/16 in OAL
Mi Item #01161489
MFR #J86012

Mfr description
J86012 CHISEL
  • Patented Proto design
  • Made from tool steel and specially heat-treated for greater strength and ductility
  • 20% larger striking surface than standard chisels directs the power to the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.80/each

Specifications

Dimensions

  • Cutting Width
    1/2 in
  • Overall Length
    6-13/16 in
  • Shank Diameter
    7/16 in
  • Weight
    0.29 lbs

Details

  • Chisel Type
    Cold
  • Corrosion Resistant
    Corrosion-Resistant
  • Handle/Head Style
    Knurled
  • Includes Hand Guard
    Hand Guard Not Included
  • Material
    Steel
  • Shank Shape
    Round
  • UPC_NO
    662679011130
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)