Motion
J86034
Cold Chisel - Steel Material, Round Shank Shape, 5/8 in Shank Dia, 3/4 in Cutting Width, 8-7/16 in OAL
Mi Item #01161496
MFR #J86034
Price$25.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cold Chisel - Steel Material, Round Shank Shape, 5/8 in Shank Dia, 3/4 in Cutting Width, 8-7/16 in OAL
Mi Item #01161496
MFR #J86034

Mfr description
J86034 CHISEL
  • Patented Proto design
  • Made from tool steel and specially heat-treated for greater strength and ductility
  • 20% larger striking surface than standard chisels directs the power to the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.59/each

Specifications

Dimensions

  • Cutting Width
    3/4 in
  • Overall Length
    8-7/16 in
  • Shank Diameter
    5/8 in
  • Weight
    0.71 lbs

Details

  • Chisel Type
    Cold
  • Corrosion Resistant
    Corrosion-Resistant
  • Handle/Head Style
    Knurled
  • Includes Hand Guard
    Hand Guard Not Included
  • Material
    Steel
  • Shank Shape
    Round
  • UPC_NO
    662679011154
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)