Motion
J86058
Cold Chisel - Steel Material, Round Shank Shape, 0.5000 in Shank Dia, 0.6250 in Cutting Width, 7.6250 in OAL
Mi Item #01161507
MFR #J86058
Price$27.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cold Chisel - Steel Material, Round Shank Shape, 0.5000 in Shank Dia, 0.6250 in Cutting Width, 7.6250 in OAL
Mi Item #01161507
MFR #J86058

Mfr description
J86058 CHISEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.81/each

Specifications

Dimensions

  • Cutting Width
    0.6250 in
  • Diameter
    0.5000 in, 12.70 mm
  • Overall Length
    7.6250 in
  • Shank Diameter
    0.5000 in
  • Tip Size
    0.6250 in, 15.88 mm
  • Weight
    0.42 lbs

Details

  • Application
    Metal Cutting
  • Blade Material
    Steel
  • Chisel Type
    Cold
  • Corrosion Resistant
    Corrosion-Resistant
  • Handle/Head Style
    Knurled
  • Head Material
    S2 Steel
  • Includes Hand Guard
    Hand Guard Not Included
  • Manufacturer Catalog Number
    J86058
  • Material
    Steel
  • Non Sparking
    No
  • Shank Shape
    Round
  • Skewed
    No
  • Strikable
    Yes
  • Tip Style
    Cold
  • UPC_NO
    662679011147
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)