Motion
J86078
Cold Chisel - Steel Material, Round Shank Shape, 3/4 in Shank Dia, 7/8 in Cutting Width, 9-1/4 in OAL
Mi Item #01161511
MFR #J86078
Price$41.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cold Chisel - Steel Material, Round Shank Shape, 3/4 in Shank Dia, 7/8 in Cutting Width, 9-1/4 in OAL
Mi Item #01161511
MFR #J86078

Mfr description
J86078 CHISEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.73/each

Specifications

Dimensions

  • Cutting Width
    7/8 in
  • Overall Length
    9-1/4 in
  • Shank Diameter
    3/4 in
  • Weight
    1.06 lbs

Details

  • Chisel Type
    Cold
  • Corrosion Resistant
    Corrosion-Resistant
  • Handle/Head Style
    Knurled
  • Includes Hand Guard
    Hand Guard Not Included
  • Material
    Steel
  • Shank Shape
    Round
  • UPC_NO
    662679011161
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)