Motion
P32S28-32

WM BERG
P32S28-32

P32S28-32
MI ITEM #01161990
MFR #P32S28-32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WM BERG
P32S28-32

P32S28-32
MI ITEM #01161990
MFR #P32S28-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P32S28-32 GEAR

Specifications

  • Pressure Angle
    20 °
  • Face Width
    0.1875 in
  • Number Of Teeth
    32
  • Bore Diameter
    0.2500 in
  • Material
    303 Stainless Steel
  • Pitch Diameter
    1.0000 in
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text