Motion
J1179T
Ratcheting Box Wrench - Imperial, 7/32 x 9/32 in Wrench Size, Double End
MI ITEM #01162019
MFR #J1179T
Price$33.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Box Wrench - Imperial, 7/32 x 9/32 in Wrench Size, Double End
MI ITEM #01162019
MFR #J1179T

Mfr description
J1179T WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.00/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Head Thickness
    3/8 x 3/8 in
  • Outer Head Width
    19/32 x 43/64 in
  • Overall Length
    4-1/4 in
  • Weight
    0.14 lbs
  • Wrench Size
    7/32 x 9/32 in

Details

  • Angle of Offset
    25 °
  • Body Material
    Steel
  • Finish Coating
    Polished
  • Handle Style
    Flat
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Included
  • Socket Points
    12 PT
  • UPC_NO
    662679061739
  • Wrench Type
    Ratcheting Box Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)