Motion
J1183T
Ratcheting Box Wrench - Imperial, 1/2 x 9/16 in Wrench Size, Double End
MI ITEM #01162090
MFR #J1183T
Price$25.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Box Wrench - Imperial, 1/2 x 9/16 in Wrench Size, Double End
MI ITEM #01162090
MFR #J1183T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$25.85/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Head Thickness
    1/2 x 1/2 in
  • Outer Head Width
    1 x 1-9/64 in
  • Overall Length
    6-3/4 in
  • Weight
    0.30 lbs
  • Wrench Size
    1/2 x 9/16 in

Details

  • Angle of Offset
    25 °
  • Body Material
    Steel
  • Finish Coating
    Polished
  • Handle Style
    Flat
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Included
  • Socket Points
    12 PT
  • UPC_NO
    662679061777
  • Wrench Type
    Ratcheting Box Wrench

Overview

Mfr description
J1183T WRENCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought