Motion
J1190A
Ratcheting Box End Wrench Set - 5 PC, Ratcheting Box End Type, Polished Chrome Finish, Flat Handle Style
Mi Item #01162122
MFR #J1190A
Price$122.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Box End Wrench Set - 5 PC, Ratcheting Box End Type, Polished Chrome Finish, Flat Handle Style
Mi Item #01162122
MFR #J1190A

Mfr description
J1190A SET WR BOX RATCHETING 5 P
  • Full polish finish provides corrosion resistance and easy-to-clean surfaces
  • Built in retaining ring in each ratchet wheel adds speed and convenience
  • Shorter length for access to confined workspaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$122.31/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    4-1/2 in, 5-1/2 in, 6-7/8 in, 8-1/8 in, 9-1/4 in
  • Weight
    1.69 lbs
  • Wrench Sizes
    1/2 x 9/16 in, 1/4 x 5/16 in, 3/4 x 7/8 in, 3/8 x 7/16 in, 5/8 x 11/16 in

Details

  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Polished Chrome
  • Handle Style
    Flat
  • Included Accessories
    Tool Roll
  • Material
    Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    5
  • UPC_NO
    662679061135
  • Wrench Set Type
    Ratcheting Box End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)