Motion
J1190B
Ratcheting Box End Wrench Set - 3 PC, Ratcheting Box End Type, Polished Chrome Finish, Flat Handle Style
MI ITEM #01162131
MFR #J1190B
Price$85.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Box End Wrench Set - 3 PC, Ratcheting Box End Type, Polished Chrome Finish, Flat Handle Style
MI ITEM #01162131
MFR #J1190B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$85.56/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    5-1/2 in, 6-7/8 in, 8-1/8 in
  • Weight
    1.03 lbs
  • Wrench Sizes
    1/2 x 9/16 in, 3/8 x 7/16 in, 5/8 x 11/16 in

Details

  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Polished Chrome
  • Handle Style
    Flat
  • Included Accessories
    Tool Roll
  • Material
    Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    3
  • UPC_NO
    662679061142
  • Wrench Set Type
    Ratcheting Box End

Overview

Mfr description
J1190B WRENCH SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought