Motion
J1197M
Ratcheting Box Wrench - Metric, 19 x 21 mm Wrench Size, Double End
Mi Item #01162206
MFR #J1197M
Price$35.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Box Wrench - Metric, 19 x 21 mm Wrench Size, Double End
Mi Item #01162206
MFR #J1197M

Mfr description
J1197M WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.49/each

Specifications

Dimensions

  • Head Thickness
    1/2 x 1/2 in
  • Outer Head Width
    1-13/32 x 1-37/64 in
  • Overall Length
    9-15/64 in
  • Weight
    0.49 lbs
  • Wrench Size
    19 x 21 mm

Details

  • Body Material
    Steel
  • Finish Coating
    Polished
  • Handle Style
    Flat
  • Measurement System
    Metric
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Included
  • Socket Points
    12 PT
  • UPC_NO
    662679060787
  • Wrench Type
    Ratcheting Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)