Motion
J1200F-HD

PROTO TOOLS
J1200F-HD

Combination Wrench Set - 16 PC, Combination Type, Polished Chrome Finish, Flat Handle Style
Mi Item #01162243
MFR #J1200F-HD
Price$3,053.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1200F-HD

Combination Wrench Set - 16 PC, Combination Type, Polished Chrome Finish, Flat Handle Style
Mi Item #01162243
MFR #J1200F-HD

Mfr description
J1200F-HD WRENCH SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,053.80/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    17-5/8 in, 18-1/2 in, 19-3/8 in, 20-1/4 in, 23 in, 25 in, 28 in, 29-1/2 in, 31-1/2 in
  • Weight
    140.50 lbs
  • Wrench Sizes
    1-1/2 in, 1-11/16 in, 1-13/16 in, 1-3/4 in, 1-3/8 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 1-7/8 in, 2 in, 2-1/16 in, 2-1/2 in, 2-1/4 in, 2-1/8 in, 2-3/16 in, 2-3/8 in

Details

  • Additional Details
    Slip-Resistant
  • Finish Coating
    Polished Chrome
  • Handle Style
    Flat
  • Material
    Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    16
  • UPC_NO
    662679071530
  • Wrench Set Type
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)