Motion
TCB5203J/07UJ

FALK
TCB5203J/07UJ

0766043 Tapered Bushing Kit - 5203J Reducer Size, 2.1875 in Diameter Bore, 1/2 x 1/4 in Keyway Size
MI ITEM #01163257
MFR #TCB5203J/07UJ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TCB5203J/07UJ

0766043 Tapered Bushing Kit - 5203J Reducer Size, 2.1875 in Diameter Bore, 1/2 x 1/4 in Keyway Size
MI ITEM #01163257
MFR #TCB5203J/07UJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TCB5203J/07UJ TAPER CONV BUSHING 2.188

Specifications

  • Manufacturer Reducer Size
    5203J
  • Bushing Type
    Tapered Bushing Kit
  • Bushing Bore Diameter
    2.1875 in
  • Minimum Keyway Size
    1/2 x 1/4 in
  • Manufacturer Product Page
  • Bore Diameter
    2.1875 in
  • Weight
    8.82 lbs
  • Includes
    Thrust Plate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought