Motion
TCB5207/08UJ

FALK
TCB5207/08UJ

0766044 Tapered Bushing Kit - 5207J Reducer Size, 2.4375 in Diameter Bore, 5/8 x 5/16 in Keyway Size
Mi Item #01163264
MFR #TCB5207/08UJ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TCB5207/08UJ

0766044 Tapered Bushing Kit - 5207J Reducer Size, 2.4375 in Diameter Bore, 5/8 x 5/16 in Keyway Size
Mi Item #01163264
MFR #TCB5207/08UJ

Mfr description
TCB5207J/08UJ TAPER CONV BUSHING 2.438
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Bushing Bore Diameter
    2.4375 in
  • Manufacturer Reducer Size
    5207J
  • Minimum Keyway Size
    5/8 x 5/16 in
  • Weight
    8.82 lbs

Details

  • Bushing Type
    Tapered Bushing Kit
  • Includes
    Thrust Plate
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)