Motion
8107W
Bench Grinder - 8 in Wheel Diameter, 3/4 hp, 115 V, 3600 rpm
MI ITEM #01163269
MFR #8107W
Price$2,787.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Grinder - 8 in Wheel Diameter, 3/4 hp, 115 V, 3600 rpm
MI ITEM #01163269
MFR #8107W

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,787.49/each

Specifications

Dimensions

  • Cord Length
    8 ft
  • Grinding Wheel Diameter
    8 in
  • Grinding Wheel Width
    1 in
  • Overall Height
    13.92 in
  • Overall Length
    23.24 in
  • Overall Width
    10.76 in
  • Shaft Diameter
    3/4 in

Details

  • Amperage
    8.6 A
  • Frequency
    60 Hz
  • Horsepower
    3/4 hp
  • Includes
    Eye Shields
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    781568127087
  • Material
    Cast Iron
  • Number Of Poles
    2
  • Phase
    1-Phase
  • Speed
    3600 rpm
  • Switch Style
    Toggle Switch
  • UPC_NO
    781568127087
  • Voltage
    115 V

Overview

Mfr description
8107W GRINDER 8" 3/4 HP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought