Motion
OBSOLETE

FALK
OBSOLETE

0766045 Tapered Bushing Kit - 5215J Reducer Size, 2.9375 in Diameter Bore, 3/4 x 3/8 in Keyway Size
MI ITEM #01163275
MFR #OBSOLETE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
OBSOLETE

0766045 Tapered Bushing Kit - 5215J Reducer Size, 2.9375 in Diameter Bore, 3/4 x 3/8 in Keyway Size
MI ITEM #01163275
MFR #OBSOLETE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TCB5215J/09UJ TAPER CONV BUSHING 2.938

Specifications

  • Manufacturer Reducer Size
    5215J
  • Bushing Type
    Tapered Bushing Kit
  • Bushing Bore Diameter
    2.9375 in
  • Minimum Keyway Size
    3/4 x 3/8 in
  • UPC_NO
    782934020391
  • Manufacturer Product Page
  • Bore Diameter
    2.9375 in
  • Weight
    7.00 lbs
  • Includes
    Thrust Plate
  • Product Type
    Speed Reducer Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought