Motion
TCB5307J TAPER CONV BUSHING 3.428

FALK
TCB5307J TAPER CONV BUSHING 3.428

0766046 Tapered Bushing Kit - 5307J Reducer Size, 3.4375 in Diameter Bore, 7/8 x 7/16 in Keyway Size
MI ITEM #01163282
MFR #TCB5307J TAPER CONV BUSHING 3.428
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TCB5307J TAPER CONV BUSHING 3.428

0766046 Tapered Bushing Kit - 5307J Reducer Size, 3.4375 in Diameter Bore, 7/8 x 7/16 in Keyway Size
MI ITEM #01163282
MFR #TCB5307J TAPER CONV BUSHING 3.428

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TCB5307J TAPER CONV BUSHING 3.428

Specifications

  • Manufacturer Reducer Size
    5307J
  • Bushing Type
    Tapered Bushing Kit
  • Bushing Bore Diameter
    3.4375 in
  • Minimum Keyway Size
    7/8 x 7/16 in
  • Manufacturer Product Page
  • Bore Diameter
    3.4375 in
  • Weight
    22.68 lbs
  • Includes
    Thrust Plate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text