Motion
TCB5407J TAPER CONV BUSHING 3.438

FALK
TCB5407J TAPER CONV BUSHING 3.438

0786823 Tapered Bushing Kit - 5407J Reducer Size, 3.4375 in Diameter Bore, 7/8 x 7/16 in Keyway Size
MI ITEM #01163300
MFR #TCB5407J TAPER CONV BUSHING 3.438
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TCB5407J TAPER CONV BUSHING 3.438

0786823 Tapered Bushing Kit - 5407J Reducer Size, 3.4375 in Diameter Bore, 7/8 x 7/16 in Keyway Size
MI ITEM #01163300
MFR #TCB5407J TAPER CONV BUSHING 3.438

Mfr description
TCB5407J TAPER CONV BUSHING 3.438
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3.4375 in
  • Bushing Bore Diameter
    3.4375 in
  • Manufacturer Reducer Size
    5407J
  • Minimum Keyway Size
    7/8 x 7/16 in
  • Weight
    25.00 lbs

Details

  • Bushing Type
    Tapered Bushing Kit
  • Includes
    Thrust Plate
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)