Motion
J1236M
Combination Wrench - Metric, Chrome, 36 mm Box End Wrench Size, 36 mm Open End Wrench Size, 19-3/8 in
Mi Item #01163384
MFR #J1236M
Price$93.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Metric, Chrome, 36 mm Box End Wrench Size, 36 mm Open End Wrench Size, 19-3/8 in
Mi Item #01163384
MFR #J1236M

Mfr description
J1236M COMBINATION WRENCH 36MM 12PT
  • Satin finish provides corrosion resistance and a slip-resistant grip
  • 12 point box end allows for fine indexing, helping to improve speed and access (fits 4, 6 and 12 point fasteners)
  • Anti-slip design (ASD) open end—patented locking grooves help prevent the wrench from slipping off the fastener when turning. The arched surfaces are designed to spread the contact forces over a greater area. Loads are kept off the corners of the fastener which helps prevent fastener rounding.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.76/each

Specifications

Dimensions

  • Box End Head Thickness
    51/64 in
  • Box End Head Width
    2-3/64 in
  • Box End Wrench Size  
    36 mm
  • Head Angle
    Straight
  • Open End Head Thickness
    17/32 in
  • Open End Head Width
    2-57/64 in
  • Open End Wrench Size  
    36 mm
  • Overall Length  
    19-3/8 in
  • Weight
    2.75 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Measurement System
    Metric
  • Socket Shape
    12 PT
  • UPC_NO
    662679071189
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)