Motion
J1242B
Combination Wrench - Imperial, Black Oxide, 1-5/16 in Box End Wrench Size, 1-5/16 in Open End Wrench Size, 17-5/8 in
MI ITEM #01163420
MFR #J1242B
Price$69.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Black Oxide, 1-5/16 in Box End Wrench Size, 1-5/16 in Open End Wrench Size, 17-5/8 in
MI ITEM #01163420
MFR #J1242B

Mfr description
J1242B WRENCH
  • Non–reflective ProtoBlack™ finish for use where non–plated products are required.
  • 12 point box end allows for fine indexing, helping to improve speed and access (fits 4, 6 and 12 point fasteners)
  • Countersunk box end for easy application to the fastener.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.70/each

Specifications

Dimensions

  • Box End Head Thickness
    47/64 in
  • Box End Head Width
    2-1/8 in
  • Box End Wrench Size  
    1-5/16 in
  • Head Angle
    Offset
  • Open End Head Thickness
    17/32 in
  • Open End Head Width
    2-41/64 in
  • Open End Wrench Size  
    1-5/16 in
  • Overall Length  
    17-5/8 in
  • Weight
    2.11 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Black Oxide
  • Measurement System
    Imperial
  • Socket Shape
    12 PT
  • UPC_NO
    662679090685

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)