Motion
J1244B
Combination Wrench - Imperial, Black Oxide, 1-3/8 in Box End Wrench Size, 1-3/8 in Open End Wrench Size, 18-1/2 in
MI ITEM #01163425
MFR #J1244B
Price$95.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Black Oxide, 1-3/8 in Box End Wrench Size, 1-3/8 in Open End Wrench Size, 18-1/2 in
MI ITEM #01163425
MFR #J1244B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$95.01/each

Specifications

Dimensions

  • Box End Head Thickness
    25/32 in
  • Box End Head Width
    1-15/76 in
  • Box End Wrench Size  
    1-3/8 in
  • Head Angle
    Offset
  • Open End Head Thickness
    35/64 in
  • Open End Head Width
    2-49/64 in
  • Open End Wrench Size  
    1-3/8 in
  • Overall Length  
    18-1/2 in
  • Weight
    2.41 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Black Oxide
  • Measurement System
    Imperial
  • Socket Shape
    12 PT
  • UPC_NO
    662679090692

Overview

Mfr description
J1244B WRENCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought