Motion
J1246B
Combination Wrench - Black Oxide, 1-7/16 in Box End Wrench Size, 1-7/16 in Open End Wrench Size, 19-3/8 in OAL
Mi Item #01163436
MFR #J1246B
Price$100.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Black Oxide, 1-7/16 in Box End Wrench Size, 1-7/16 in Open End Wrench Size, 19-3/8 in OAL
Mi Item #01163436
MFR #J1246B

Mfr description
J1246B WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.79/each

Specifications

Dimensions

  • Box End Head Thickness
    51/64 in
  • Box End Head Width
    23/64 in
  • Box End Wrench Size  
    1-7/16 in
  • Head Angle
    Offset
  • Head Thickness
    1-1/8 in, 28.58 mm
  • Open End Head Thickness
    37/64 in
  • Open End Head Width
    2-57/64 in
  • Open End Wrench Size  
    1-7/16 in
  • Overall Length  
    19-3/8 in
  • Weight
    2.70 lbs

Details

  • Body Material
    Steel
  • Color
    Black
  • Drop Forged
    Yes
  • Finish Coating
    Black Oxide
  • Head Style
    12
  • Measurement System
    Imperial
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Points
    12
  • Socket Shape
    12 PT
  • Type
    Combination Wrench
  • UPC_NO
    662679090708
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)