Motion
J1246M
Combination Wrench - Chrome, 46 mm Box End Wrench Size, 46 mm Open End Wrench Size, 25 in OAL
Mi Item #01163441
MFR #J1246M
Price$175.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Chrome, 46 mm Box End Wrench Size, 46 mm Open End Wrench Size, 25 in OAL
Mi Item #01163441
MFR #J1246M

Mfr description
J1246M COMBINATION WRENCH 46MM 12PT
  • Satin finish provides corrosion resistance and a slip-resistant grip
  • 12 point box end allows for fine indexing, helping to improve speed and access (fits 4, 6 and 12 point fasteners)
  • Anti-slip design (ASD) open end—patented locking grooves help prevent the wrench from slipping off the fastener when turning. The arched surfaces are designed to spread the contact forces over a greater area. Loads are kept off the corners of the fastener which helps prevent fastener rounding.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.75/each

Specifications

Dimensions

  • Box End Head Thickness
    31/32 in
  • Box End Head Width
    2-39/64 in
  • Box End Wrench Size  
    46 mm
  • Handle Length
    25 in, 635 mm
  • Head Angle
    Straight
  • Head Thickness
    1 in, 25.40 mm
  • Open End Head Thickness
    43/64 in
  • Open End Head Width
    3-41/64 in
  • Open End Wrench Size  
    46 mm
  • Overall Length  
    25 in
  • Weight
    5.31 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Head Style
    12
  • Measurement System
    Metric
  • Non Sparking
    No
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Points
    12
  • Socket Shape
    12 PT
  • Type
    Combination Wrench
  • UPC_NO
    662679071257
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)