Motion
J1254B
Combination Wrench - Imperial, Black Oxide, 1-11/16 in Box End Wrench Size, 1-11/16 in Open End Wrench Size, 23 in
MI ITEM #01163474
MFR #J1254B
Your Price$132.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Black Oxide, 1-11/16 in Box End Wrench Size, 1-11/16 in Open End Wrench Size, 23 in
MI ITEM #01163474
MFR #J1254B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$132.61/each(List $165.38)

Overview

Mfr description
J1254B WRENCH

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Offset
  • Body Material
    Steel
  • Socket Shape
    12 PT
  • Box End Head Width
    2-13/32 in
  • Open End Head Width
    3-25/64 in
  • Box End Head Thickness
    29/32 in
  • Open End Head Thickness
    21/32 in
  • UPC_NO
    662679090722
  • Weight
    4.47 lbs
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text