Motion
J1256B
Combination Wrench - Imperial, Black Oxide, 1-3/4 in Box End Wrench Size, 1-3/4 in Open End Wrench Size, 25 in
Mi Item #01163485
MFR #J1256B
Price$129.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Black Oxide, 1-3/4 in Box End Wrench Size, 1-3/4 in Open End Wrench Size, 25 in
Mi Item #01163485
MFR #J1256B

Mfr description
J1256B WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$129.52/each

Specifications

Dimensions

  • Box End Head Thickness
    31/32 in
  • Box End Head Width
    2-39//64 in
  • Box End Wrench Size  
    1-3/4 in
  • Head Angle
    Offset
  • Open End Head Thickness
    45/64 in
  • Open End Head Width
    3-41/64 in
  • Open End Wrench Size  
    1-3/4 in
  • Overall Length  
    25 in
  • Weight
    5.61 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Black Oxide
  • Measurement System
    Imperial
  • Socket Shape
    12 PT
  • UPC_NO
    662679090739
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)