Motion
B1138-6
B1138-6 Sight Gauge - 3/8 NPT Male Thread, 1-17/32 in Sight Opening, 1/2 in Glass Diameter, Vented Short Elbow, Brass
MI ITEM #01163494
MFR #B1138-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B1138-6 Sight Gauge - 3/8 NPT Male Thread, 1-17/32 in Sight Opening, 1/2 in Glass Diameter, Vented Short Elbow, Brass
MI ITEM #01163494
MFR #B1138-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Case Material
    Brass
  • Connection Gender
    Male
  • Gauge Type
    Sight
  • Seal Material
    Buna
  • Sight Glass
    1-17/32 in
  • Thread Connection
    3/8 NPT
  • Type Design
    Vented Short Elbow

Overview

Mfr description
B1138-6 SIGHT GAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought