Motion
J1260B
Combination Wrench - Imperial, Black Oxide, 1-7/8 in Box End Wrench Size, 1-7/8 in Open End Wrench Size, 28 in
MI ITEM #01163503
MFR #J1260B
Price$171.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Black Oxide, 1-7/8 in Box End Wrench Size, 1-7/8 in Open End Wrench Size, 28 in
MI ITEM #01163503
MFR #J1260B

Mfr description
J1260B WRENCH
  • Non–reflective ProtoBlack™ finish for use where non–plated products are required.
  • 12 point box end allows for fine indexing, helping to improve speed and access (fits 4, 6 and 12 point fasteners)
  • Countersunk box end for easy application to the fastener.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$171.13/each

Specifications

Dimensions

  • Box End Head Thickness
    1-1/16 in
  • Box End Head Width
    2-57/64 in
  • Box End Wrench Size  
    1-7/8 in
  • Head Angle
    Offset
  • Open End Head Thickness
    49/64 in
  • Open End Head Width
    4-1/64 in
  • Open End Wrench Size  
    1-7/8 in
  • Overall Length  
    28 in
  • Weight
    7.60 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Black Oxide
  • Measurement System
    Imperial
  • Socket Shape
    12 PT
  • UPC_NO
    662679090753

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)