Motion
J1264B
Combination Wrench - Imperial, Black Oxide, 2 in Box End Wrench Size, 2 in Open End Wrench Size, 28 in
MI ITEM #01163508
MFR #J1264B
Your Price$186.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Black Oxide, 2 in Box End Wrench Size, 2 in Open End Wrench Size, 28 in
MI ITEM #01163508
MFR #J1264B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$186.29/each(List $258.13)

Overview

Mfr description
J1264B WRENCH
  • Non–reflective ProtoBlack™ finish for use where non–plated products are required.
  • 12 point box end allows for fine indexing, helping to improve speed and access (fits 4, 6 and 12 point fasteners)
  • Countersunk box end for easy application to the fastener.
  • 15° angled offset box end helps keep shank clear of obstructions.
  • Inch sizes 1-5/16" and larger do not have ASD feature
  • Box ends incorporate the TorquePlus™ system
  • Proto® TorquePlus™ wrenches are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
  • TorquePlus™ design is a high performance drive configuration which allows for quick and easy wrench engagement to the fastener flats, not the corners
  • The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the box end, minimizing slippage
  • The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Offset
  • Body Material
    Steel
  • Socket Shape
    12 PT
  • Box End Head Width
    2-57/64 in
  • Open End Head Width
    4-1/64 in
  • Box End Head Thickness
    1-1/16 in
  • Open End Head Thickness
    49/64 in
  • UPC_NO
    662679090760
  • Weight
    7.36 lbs
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought