Motion
J1270B
Flex Head Combination Wrench Set - 4 PC, Flex-Head Combination Type, Polished Chrome Finish, Flat Handle Style
Mi Item #01163578
MFR #J1270B
Price$182.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flex Head Combination Wrench Set - 4 PC, Flex-Head Combination Type, Polished Chrome Finish, Flat Handle Style
Mi Item #01163578
MFR #J1270B

Mfr description
J1270-B WRENCH SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$182.89/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    6-7/8 in, 7-3/4 in, 8-5/8 in, 9-1/2 in
  • Weight
    1.54 lbs
  • Wrench Sizes
    1/2 in, 5/8 in, 7/16 in, 9/16 in

Details

  • Additional Details
    Slip-Resistant
  • Finish Coating
    Polished Chrome
  • Handle Style
    Flat
  • Included Accessories
    Tool Roll
  • Material
    Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    4
  • UPC_NO
    662679071684
  • Wrench Set Type
    Flex-Head Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)