Motion
J1308PD
Ball Pein Hammer - 8 oz Head Weight, Hardwood Handle Style, 12 in Overall Length
Mi Item #01163600
MFR #J1308PD
Price$33.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Pein Hammer - 8 oz Head Weight, Hardwood Handle Style, 12 in Overall Length
Mi Item #01163600
MFR #J1308PD

Mfr description
J1308PD HAMMERS
  • Tough drop-forged head with Rim-Tempered™ hardened face and pein
  • Face, chamfer, cheeks and pein are polished and have a protective coating of clear lacquer
  • Hardwood handles have contoured shape with red lacquer grip
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.52/each

Specifications

Dimensions

  • Head Weight
    8 oz
  • Overall Length
    12 in
  • Weight
    0.90 lbs

Details

  • Handle Style
    Hardwood
  • Non Sparking
    Not Non-Sparking
  • UPC_NO
    662679020026
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)