Motion
J1316PD
Ball Pein Hammer - 16 oz Head Weight, Hardwood Handle Style, 14-1/2 in Overall Length
Mi Item #01163627
MFR #J1316PD
Price$39.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Pein Hammer - 16 oz Head Weight, Hardwood Handle Style, 14-1/2 in Overall Length
Mi Item #01163627
MFR #J1316PD

Mfr description
J1316PD HAMMER BALL PEIN 16 OZ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.25/each

Specifications

Dimensions

  • Head Weight
    16 oz
  • Overall Length
    14-1/2 in
  • Weight
    1.63 lbs

Details

  • Handle Style
    Hardwood
  • Non Sparking
    Not Non-Sparking
  • UPC_NO
    662679020088
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)