Motion
J1316PGD

PROTO TOOLS
J1316PGD

Ball Pein Hammer - 16 oz Head Weight, Fiberglass Handle Style, 13 in Overall Length
Mi Item #01163631
MFR #J1316PGD
Price$63.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1316PGD

Ball Pein Hammer - 16 oz Head Weight, Fiberglass Handle Style, 13 in Overall Length
Mi Item #01163631
MFR #J1316PGD

Mfr description
J1316PGD HAMMER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.36/each

Specifications

Dimensions

  • Head Weight
    16 oz
  • Overall Length
    13 in
  • Weight
    1.78 lbs

Details

  • Handle Style
    Fiberglass
  • Non Sparking
    Not Non-Sparking
  • UPC_NO
    662679020095
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)